
- Radial Shaft Seal
- 187.33 mm Shaft Diameter
- 215.9 mm Housing Bore Diameter
- 12.7 mm Width
Seal Application | General Purpose |
Seal Design | Molded Design |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 187.33 mm |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 225 °F |
Housing Bore Dia. | 215.9 mm |
Case Construction | Steel Case w/o Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
Construction | HDW1 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Pressure | 50 psi |
Surface Speed [Nom] | 5,000 ft/min |
Spring Material | Carbon Steel Garter |
Lip Material | Nitrile |
Weight | 0.86 LB |
EAN or UPC | 85311039666 |
