- Radial Shaft Seal
- 735 mm Shaft Diameter
- 799 mm Housing Bore Diameter
- 25 mm Width
| Housing Bore Dia. | 799 mm |
| Shaft Dia. | 735 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.719 LB |
| EAN or UPC | 85311430104 |
| Housing Bore Dia. | 799 mm |
| Shaft Dia. | 735 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.719 LB |
| EAN or UPC | 85311430104 |