- 95 mm ID x 200 mm OD x 45 mm Wide
- Open
- ABEC 1
- Polyamide Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Enclosure | Open |
| Series | 7300 |
| Precision | Standard |
| Inner Ring Width | 1.77 in, 45 mm |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Contact Angle | 40 Degree |
| Bearing Design | Single Row Angular Contact |
| No. in Set | Single Bearing |
| icNumber | 7696063 |
| Rows of Balls | Single |
| Outer Ring Width | 1.77 in, 45 mm |
| Width | 1.77 in, 45 mm |
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Preload Level | None |
| Cage Type | Plastic |
| Capacity | High Capacity |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| I.D. | 3.74 in, 95 mm |
| Bearing Type | Unmounted, Angular Contact |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| O.D. | 7.87 in, 200 mm |
| Flush Ground | No |
| Cage Material | Polyamide |
| Weight | 12.954 LB |
| EAN or UPC | 7316577151315 |

