- Angular Contact Radial Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| Preload Level | Normal Axial Clearance |
| Rows of Balls | Single |
| I.D. | 90 mm |
| Outer Ring Width | 1.69 in, 43 mm |
| Cage Material | Sheet Metal |
| O.D. | 190 mm |
| Bore Type | Cylindrical |
| Flush Ground | No |
| Width | 43.000 mm |
| Series | 73 |
| Bearing Type | Angular Contact Radial |
| O.D. Type | Cylindrical |
| Contact Angle | 40 Degree |
| Inner Ring Width | 1.69 in, 43 mm |
| Material | Steel |
| Relubrication Feature | Without |
| Ring Style | One-Piece |
| Tolerance | Class 6 (P6) |
| Type | 2-Point |
| Inch/Metric | Metric |
| Weight | 11.816 LB |
| EAN or UPC | 7316570871166 |

