- Angular Contact Radial Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| Rows of Balls | Single |
| Type | 2-Point |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Flush Ground | No |
| I.D. | 85 mm |
| Tolerance | Special |
| Cage Material | Non-Metallic |
| Contact Angle | 40 Degree |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| O.D. | 180 mm |
| Outer Ring Width | 1.61 in, 41 mm |
| Preload Level | Light |
| Ring Style | One-Piece |
| Series | 7300 |
| Inner Ring Width | 1.61 in, 41 mm |
| Width | 41.000 mm |
| Material | Steel |
| Bearing Type | Angular Contact Radial |
| Weight | 9.606 LB |
| EAN or UPC | 7316572839782 |

