- Angular Contact Thrust Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 37 mm Width
| Rows of Balls | Single |
| Cage Material | Brass |
| Lubricant | Solid oil |
| Bearing Type | Angular Contact Thrust |
| Inch/Metric | Metric |
| O.D. | 160 mm |
| Outer Ring Width | 1.46 in, 37 mm |
| Series | 7300 |
| Bore Type | Cylindrical |
| I.D. | 75 mm |
| Width | 37.000 mm |
| Contact Angle | 40 Degree |
| Inner Ring Width | 1.46 in, 37 mm |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Weight | 7.412 LB |
| EAN or UPC | 7316573302674 |

