- Angular Contact Radial Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
| Relubrication Feature | Without |
| Series | 7300 |
| Cage Material | Sheet Metal |
| Material | Steel |
| Tolerance | Class 6 (P6) |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Ring Style | One-Piece |
| Width | 35.000 mm |
| Outer Ring Width | 1.38 in, 35 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| O.D. | 150 mm |
| Inner Ring Width | 1.38 in, 35 mm |
| Contact Angle | 40 Degree |
| Bore Type | Cylindrical |
| Type | 2-Point |
| I.D. | 70 mm |
| Preload Level | Light |
| Weight | 5.997 LB |
| EAN or UPC | 7316570459548 |

