- 40 mm ID x 90 mm OD x 23 mm Wide
- Open
- ABEC 1
- Polyamide Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Cage Type | Plastic |
| Seal Type | Unsealed |
| I.D. | 40 mm |
| Bore Type | Round Bore |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Flush Ground | No |
| Contact Angle | 40° |
| Width | 0.91 in, 23 mm |
| Seal Material | None |
| Ball Material | Steel |
| O.D. | 90 mm |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Outer Ring Width | 23 mm |
| Lubricant | Oil Preservative |
| Bearing Design | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Series | 7300 |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 9000 rpm |
| Precision | Standard |
| icNumber | 7695833 |
| Cage Material | Polyamide (Molded Nylon) |
| Limiting Speed - Grease | 6700 rpm |
| Inner Ring Width | 0.91 in, 23 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Weight | 1.389 LB |
| EAN or UPC | 7316576634130 |

