- 40 mm ID x 90 mm OD x 23 mm Wide
- Open
- ABEC 1
- Polyamide Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Lubricant | Oil Preservative |
| Cage Type | Plastic |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Capacity | High Capacity |
| Inner Ring Width | 23 mm |
| Origin | Single Row Angular Contact |
| No. in Set | Single Bearing |
| icNumber | 7695833 |
| O.D. Type | Straight |
| Precision | Standard |
| Limiting Speed - Oil | 9000 rpm |
| Width | 0.91 in, 23 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact |
| Series | 7300 |
| Inch/Metric | Metric Bore |
| Contact Angle | 40° |
| Outer Ring Width | 23 mm |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 6700 rpm |
| I.D. | 40 mm |
| O.D. | 90 mm |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Enclosure | Open |
| Seal Material | None |
| Flush Ground | No |
| Bearing Design | Universal Mounting |
| Preload Level | Medium |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide (Molded Nylon) |
| Internal Design | Universal Mounting |
| Weight | 1.389 LB |
| EAN or UPC | 7316576634116 |

