- 40 mm ID x 90 mm OD x 23 mm Wide
- Open
- ABEC 1
- Polyamide Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision | Standard |
| Cage Type | Plastic |
| Internal Design | Universal Mounting |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Capacity | High Capacity |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Polyamide |
| icNumber | 7695833 |
| Preload Level | Light |
| Bearing Design | Universal Mounting |
| Contact Angle | 40 Degree |
| Precision Level | Standard (ABEC 1) |
| I.D. | 1.57 in, 40 mm |
| Locking Device | No Locking Device |
| O.D. | 3.54 in, 90 mm |
| Seal Material | None |
| Width | 0.91 in, 23 mm |
| Series | 7300 |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Material | Bearing Steel |
| Limiting Speed - Oil | 9000 rpm |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.91 in, 23 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 6700 rpm |
| Outer Ring Width | 0.91 in, 23 mm |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| Weight | 1.389 LB |
| EAN or UPC | 7316577150554 |

