- 40 mm ID x 90 mm OD x 23 mm Wide
- Open
- ABEC 1
- Polyamide Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Enclosure | Open |
| Contact Angle | 40° |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 9000 rpm |
| Cage Type | Plastic |
| Bore Type | Round Bore |
| Seal Material | None |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Outer Ring Width | 23 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 6700 rpm |
| Precision | Standard |
| Flush Ground | No |
| Origin | Single Row Angular Contact |
| Capacity | High Capacity |
| O.D. | 90 mm |
| Bearing Type | Angular Contact |
| Material | Steel |
| Lubricant | Oil Preservative |
| Width | 0.91 in, 23 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| icNumber | 7695833 |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Bearing Design | w/ Smaller Axial Internal Clearance |
| Inner Ring Width | 23 mm |
| Preload Level | None |
| I.D. | 40 mm |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Series | 7300 |
| Cage Material | Polyamide (Molded Nylon) |
| Weight | 1.389 LB |
| EAN or UPC | 7316577610188 |

