- Angular Contact Radial Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
| O.D. | 62 mm |
| Width | 17.000 mm |
| Rows of Balls | Single |
| I.D. | 25 mm |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| O.D. | 62 mm |
| Width | 17.000 mm |
| Rows of Balls | Single |
| I.D. | 25 mm |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Weight | 0.0 LB |