- Angular Contact Thrust Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| I.D. | 20 mm |
| Cage Material | Brass |
| Contact Angle | 40 Degree |
| O.D. | 52 mm |
| Material | Bearing Steel |
| Bearing Type | Angular Contact Thrust |
| Series | 7300 |
| Lubricant | Solid oil |
| Flush Ground | No |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.59 in, 15 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Width | 15.000 mm |
| Inner Ring Width | 0.59 in, 15 mm |
| Weight | 0.351 LB |
| EAN or UPC | 7316574363230 |

