- Radial Shaft Seal
- 72 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 72 mm |
| Housing Bore Dia. | 90 mm |
| Inch/Metric | Metric |
| Weight | 0.119 LB |
| EAN or UPC | 7316572546550 |
| Shaft Dia. | 72 mm |
| Housing Bore Dia. | 90 mm |
| Inch/Metric | Metric |
| Weight | 0.119 LB |
| EAN or UPC | 7316572546550 |