- Radial Shaft Seal
- 1847.85 mm Shaft Diameter
- 1879.6 mm Housing Bore Diameter
- 18.263 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 1847.85 mm |
| Housing Bore Dia. | 1879.6 mm |
| Weight | 22.604 LB |
| EAN or UPC | 85311362320 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 1847.85 mm |
| Housing Bore Dia. | 1879.6 mm |
| Weight | 22.604 LB |
| EAN or UPC | 85311362320 |