- Radial Shaft Seal
- 184.15 mm Shaft Diameter
- 222.25 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 400 °F |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Housing Bore Dia. | 222.25 mm |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Shaft Dia. | 184.15 mm |
| Weight | 3.145 LB |
| EAN or UPC | 85311900430 |

