- Angular Contact Radial Bearing Type
- 220 mm Inner Diameter
- 400 mm Outer Diameter
- 65 mm Width
| Inner Ring Width | 2.56 in, 65 mm |
| Rows of Balls | Single |
| Tolerance | Class 6 (P6) |
| Contact Angle | 40 Degree |
| Material | Steel |
| Type | 2-Point |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| Cage Material | Solid Machined |
| Bearing Type | Angular Contact Radial |
| Outer Ring Width | 2.56 in, 65 mm |
| Ring Style | One-Piece |
| Width | 65.000 mm |
| Bore Type | Cylindrical |
| O.D. | 400 mm |
| Preload Level | Normal Axial Clearance |
| I.D. | 220 mm |
| Relubrication Feature | Without |
| Series | 7200 |
| Weight | 88.008 LB |
| EAN or UPC | 7316571140285 |

