- 170 mm ID x 310 mm OD x 52 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Lubricant | Oil Preservative |
| I.D. | 170 mm |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Bearing Type | Angular Contact |
| Contact Angle | 40° |
| Enclosure | Open |
| O.D. | 310 mm |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Material | Steel |
| Bearing Design | Universal Mounting |
| Bore Type | Round Bore |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Series | 7200 |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 52 mm |
| Preload Level | None |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Flush Ground | No |
| No. in Set | Single Bearing |
| Cage Material | Brass/Bronze |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 52 mm |
| Inch/Metric | Metric Bore |
| Width | 2.05 in, 52 mm |
| Ball Material | Steel |
| icNumber | 7696350 |
| Weight | 37.902 LB |
| EAN or UPC | 7316576650376 |

