- Angular Contact Radial Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 80 mm Width
| Tolerance | Class (P4A) |
| Ring Style | One-Piece |
| Preload Level | Extra Light |
| Inch/Metric | Metric |
| Contact Angle | 25 Degree |
| Flush Ground | Yes |
| Type | 2-Point |
| Width | 80.000 mm |
| Material | Steel |
| Inner Ring Width | 3.15 in, 80 mm |
| Outer Ring Width | 3.15 in, 80 mm |
| Static Load Rating | 366 kN |
| Cage Material | Non-Metallic |
| I.D. | 120 mm |
| Bearing Type | Angular Contact Radial |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Dynamic Load Rating | 307.8 kN |
| O.D. | 215 mm |
| Series | 7200 |
| Rows of Balls | Multi |
| Weight | 24.582 LB |
| EAN or UPC | 7316570521832 |

