- Angular Contact Radial Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 38 mm Width
| Inner Ring Width | 1.5 in, 38 mm |
| Width | 38.000 mm |
| O.D. Type | Cylindrical |
| Ring Style | One-Piece |
| O.D. | 200 mm |
| Bearing Type | Angular Contact Radial |
| Preload Level | Large Axial Clearance |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Contact Angle | 40 Degree |
| Series | 7200 |
| Tolerance | Class 6 (P6) |
| I.D. | 110 mm |
| Outer Ring Width | 1.5 in, 38 mm |
| Flush Ground | No |
| Type | 2-Point |
| Cage Material | Solid Machined |
| Bore Type | Cylindrical |
| Material | Steel |
| Relubrication Feature | Without |
| Weight | 11.056 LB |
| EAN or UPC | 7316571623757 |

