- Duplex Set
- 100 mm ID x 180 mm OD x 34 mm Wide
- 15° Contact Angle
- Heavy Preload
- Universal Arrangement
| No. in Set | Duplex Set |
| I.D. | 100 mm |
| Preload Level | Heavy |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Outer Ring Width | 34 mm |
| Bearing Arrangement | Universal |
| O.D. Type | Straight |
| Enclosure | Open |
| Material | Steel |
| Contact Angle | 15° |
| Width of Set | 68 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Inner Ring Width | 34 mm |
| Seal Type | Unsealed |
| Cage Material | Phenolic |
| Bearing Type | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 180 mm |
| Weight | 14.617 LB |
| EAN or UPC | 7316577306722 |

