- Angular Contact Thrust Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 34 mm Width
| Bearing Type | Angular Contact Thrust |
| I.D. | 100 mm |
| O.D. | 180 mm |
| Width | 34.000 mm |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Preload Level | Medium |
| Flush Ground | No |
| Inner Ring Width | 1.34 in, 34 mm |
| Series | 7200 |
| Rows of Balls | Single |
| Contact Angle | 40 Degree |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Outer Ring Width | 1.34 in, 34 mm |
| Weight | 7.18 LB |
| EAN or UPC | 7316572378922 |

