- Angular Contact Radial Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 34 mm Width
| Width | 34.000 mm |
| I.D. | 100 mm |
| Material | Steel |
| Static Load Rating | 129 kN |
| Preload Level | Extra Light |
| O.D. | 180 mm |
| Ring Style | One-Piece |
| Cage Material | Non-Metallic |
| Tolerance | Class (P4A) |
| Dynamic Load Rating | 148 kN |
| Type | 2-Point |
| Outer Ring Width | 1.34 in, 34 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Contact Angle | 25 Degree |
| Inch/Metric | Metric |
| Inner Ring Width | 1.34 in, 34 mm |
| Bore Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Series | 7200 |
| Flush Ground | Yes |
| Weight | 3.19 LB |
| EAN or UPC | 7316570168532 |

