- 90 mm ID x 160 mm OD x 30 mm Wide
- Open
- ABEC 7 - 9
- Phenolic Cage
- Normal Clearance
| Contact Angle | 15° |
| Preload Level | None |
| Inch/Metric | Metric |
| O.D. | 160 mm |
| Seal Material | None |
| Enclosure | Open |
| Dynamic Load Rating | 205.74 kN |
| Outer Ring Width | 30 mm |
| Bearing Arrangement | Back-to-Back |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Series | 7200 |
| Material | Steel |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore, Metric Type |
| I.D. | 90 mm |
| Inner Ring Width | 2.36 in, 60 mm |
| Cage Material | Phenolic |
| No. in Set | Duplex Set |
| Weight | 10.207 LB |
| EAN or UPC | 7316571043432 |

