- Angular Contact Radial Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 60 mm Width
| O.D. Type | Cylindrical |
| Material | Hybrid |
| Bearing Type | Angular Contact Radial |
| Series | 7200 |
| Flush Ground | Yes |
| Static Load Rating | 224 kN |
| Inner Ring Width | 2.36 in, 60 mm |
| I.D. | 90 mm |
| Tolerance | Class (P4A) |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| O.D. | 160 mm |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| Preload Level | Extra Light |
| Type | 2-Point |
| Contact Angle | 15 Degree |
| Dynamic Load Rating | 205.74 kN |
| Outer Ring Width | 2.36 in, 60 mm |
| Inch/Metric | Metric |
| Width | 60.000 mm |
| Weight | 8.378 LB |
| EAN or UPC | 7316571663999 |

