- 90 mm ID x 160 mm OD x 30 mm Wide
- Open
- ABEC 1
- Polyamide Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Cage Type | Plastic |
| Rows of Balls | Single |
| Flush Ground | No |
| Preload Level | None |
| Bearing Design | Single Row Angular Contact |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Series | 7200 |
| Bearing Type | Angular Contact |
| Contact Angle | 40° |
| Cage Material | Polyamide (Molded Nylon) |
| I.D. | 90 mm |
| Enclosure | Open |
| Outer Ring Width | 30 mm |
| O.D. | 160 mm |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Width | 1.18 in, 30 mm |
| Capacity | High Capacity |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7696160 |
| Locking Device | No Locking Device |
| Material | Steel |
| Precision | Standard |
| Seal Material | None |
| Inner Ring Width | 1.18 in, 30 mm |
| Lubricant | Oil Preservative |
| Weight | 5.016 LB |
| EAN or UPC | 7316577150127 |

