- 85 mm ID x 150 mm OD x 28 mm Wide
- Open
- ABEC 1
- Polyamide Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Locking Device | No Locking Device |
| Cage Material | Polyamide (Molded Nylon) |
| O.D. Type | Straight |
| Cage Type | Plastic |
| No. in Set | Single Bearing |
| Bearing Design | Single Row Angular Contact |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Capacity | High Capacity |
| Rows of Balls | Single |
| Enclosure | Open |
| Outer Ring Width | 28 mm |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 1.1 in, 28 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 150 mm |
| Material | Steel |
| Ball Material | Steel |
| I.D. | 85 mm |
| Width | 1.1 in, 28 mm |
| icNumber | 7696061 |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Flush Ground | No |
| Preload Level | None |
| Series | 7200 |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Contact Angle | 40° |
| Bearing Type | Angular Contact |
| Weight | 4.049 LB |
| EAN or UPC | 7316576633645 |

