- Angular Contact Radial Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
| Tolerance | Class (P4A) |
| Bearing Type | Angular Contact Radial |
| Series | 7200 |
| Width | 26.000 mm |
| O.D. | 140 mm |
| Static Load Rating | 75 kN |
| Flush Ground | Yes |
| Cage Material | Non-Metallic |
| Dynamic Load Rating | 85.2 kN |
| Bore Type | Cylindrical |
| I.D. | 80 mm |
| O.D. Type | Cylindrical |
| Preload Level | Extra Light |
| Relubrication Feature | Without |
| Contact Angle | 15 Degree |
| Type | 2-Point |
| Material | Hybrid |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| Outer Ring Width | 1.02 in, 26 mm |
| Inner Ring Width | 1.02 in, 26 mm |
| Weight | 2.844 LB |
| EAN or UPC | 7316575957148 |

