- 80 mm ID x 140 mm OD x 26 mm Wide
- Open
- ABEC 7 - 9
- Phenolic Cage
- Normal Clearance
| Contact Angle | 15° |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Inner Ring Width | 26 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Cage Material | Phenolic |
| Enclosure | Open |
| Outer Ring Width | 26 mm |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 140 mm |
| Bearing Arrangement | Back-to-Back |
| Bearing Type | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Preload Level | None |
| I.D. | 80 mm |
| Series | 7200 |
| Seal Material | None |
| Material | Steel |
| Dynamic Load Rating | 138.02 kN |
| Weight | 6.638 LB |
| EAN or UPC | 7316570433067 |

