- Angular Contact Radial Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| Outer Ring Width | 1.02 in, 26 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.02 in, 26 mm |
| Cage Material | Solid Machined |
| Bearing Type | Angular Contact Radial |
| Width | 26.000 mm |
| O.D. | 140 mm |
| O.D. Type | Cylindrical |
| Tolerance | Class 6 (P6) |
| Flush Ground | No |
| Relubrication Feature | Without |
| I.D. | 80 mm |
| Rows of Balls | Single |
| Material | Steel |
| Contact Angle | 40 Degree |
| Series | 7200 |
| Type | 2-Point |
| Preload Level | Light |
| Weight | 3.563 LB |
| EAN or UPC | 7316570153361 |

