- 75 mm ID x 130 mm OD x 25 mm Wide
- Open
- ABEC 1
- Polyamide Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| icNumber | 7695993 |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Outer Ring Width | 25 mm |
| I.D. | 75 mm |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| Inner Ring Width | 0.98 in, 25 mm |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Cage Type | Plastic |
| Flush Ground | No |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Bearing Design | Single Row Angular Contact |
| Bore Type | Round Bore |
| Series | 7200 |
| Lubricant | Oil Preservative |
| Width | 0.98 in, 25 mm |
| Inch/Metric | Metric Bore |
| Precision | Standard |
| Contact Angle | 40° |
| Enclosure | Open |
| Ball Material | Steel |
| O.D. | 130 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Seal Type | Unsealed |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Weight | 2.641 LB |
| EAN or UPC | 7316576633584 |

