- Duplex Set
- 75 mm ID x 130 mm OD x 25 mm Wide
- 25° Contact Angle
- Light Preload
- Face-to-Face Arrangement
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Face-to-Face |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 25° |
| Enclosure | Open |
| Series | 7200 |
| O.D. | 130 mm |
| Ball Material | Steel |
| I.D. | 75 mm |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Seal Material | None |
| Width of Set | 50 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Seal Type | Unsealed |
| Inner Ring Width | 25 mm |
| No. in Set | Duplex Set |
| Lubricant | Oil Preservative |
| Cage Material | Phenolic |
| Outer Ring Width | 25 mm |
| Dynamic Load Rating | 111.62 kN |
| Material | Steel |
| Weight | 5.445 LB |
| EAN or UPC | 7316570788549 |

