- 70 mm ID x 125 mm OD x 24 mm Wide
- Open
- ABEC 7 - 9
- Phenolic Cage
- Normal Clearance
| Enclosure | Open |
| Bearing Arrangement | Face-to-Face |
| Preload Level | None |
| I.D. | 70 mm |
| O.D. | 125 mm |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Material | Steel |
| No. in Set | Duplex Set |
| Cage Material | Phenolic |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Outer Ring Width | 24 mm |
| Lubricant | Oil Preservative |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Weight | 4.996 LB |
| EAN or UPC | 7316570810608 |

