- Angular Contact Radial Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 48 mm Width
| Bearing Type | Angular Contact Radial |
| Contact Angle | 15 Degree |
| Ring Style | One-Piece |
| Width | 48.000 mm |
| Series | 7200 |
| Preload Level | Extra Light |
| I.D. | 70 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 117 kN |
| O.D. | 125 mm |
| Tolerance | Class (P4A) |
| Dynamic Load Rating | 111.62 kN |
| Material | Hybrid |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Flush Ground | Yes |
| Inner Ring Width | 1.89 in, 48 mm |
| Type | 2-Point |
| Relubrication Feature | Without |
| Outer Ring Width | 1.89 in, 48 mm |
| Cage Material | Non-Metallic |
| Weight | 4.319 LB |
| EAN or UPC | 7316571452982 |

