- Single Bearing
- 70 mm ID x 125 mm OD x 24 mm Wide
- 25° Contact Angle
- No Preload
- Extra Precision (ABEC 7 - 9)
| Preload Level | None |
| Series | 7200 |
| Bearing Design | Single Row Angular Contact |
| Inner Ring Width | 24 mm |
| Seal Material | None |
| Contact Angle | 25° |
| No. in Set | Single Bearing |
| Outer Ring Width | 24 mm |
| Width of Set | 24 mm |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 125 mm |
| O.D. Type | Straight |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Dynamic Load Rating | 66.3 kN |
| Cage Material | Phenolic |
| Bearing Arrangement | N/A |
| I.D. | 70 mm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Weight | 2.498 LB |
| EAN or UPC | 7316577651952 |

