- Duplex Set
- 65 mm ID x 120 mm OD x 23 mm Wide
- 15° Contact Angle
- Heavy Preload
- Universal Arrangement
| Ball Material | Steel |
| Preload Level | Heavy |
| Inner Ring Width | 23 mm |
| Enclosure | Open |
| Width of Set | 46 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 23 mm |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Contact Angle | 15° |
| Cage Material | Phenolic |
| I.D. | 65 mm |
| O.D. Type | Straight |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| O.D. | 120 mm |
| Seal Material | None |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Weight | 4.564 LB |
| EAN or UPC | 7316576637636 |

