- Angular Contact Radial Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
| Contact Angle | 40 Degree |
| Outer Ring Width | 0.91 in, 23 mm |
| Bearing Type | Angular Contact Radial |
| Preload Level | Light |
| O.D. | 120 mm |
| O.D. Type | Cylindrical |
| I.D. | 65 mm |
| Inner Ring Width | 0.91 in, 23 mm |
| Rows of Balls | Single |
| Flush Ground | No |
| Cage Material | Solid Machined |
| Inch/Metric | Metric |
| Tolerance | Class 6 (P6) |
| Series | 72 |
| Type | 2-Point |
| Width | 23.000 mm |
| Bore Type | Cylindrical |
| Ring Style | One-Piece |
| Material | Steel |
| Relubrication Feature | Without |
| Weight | 2.493 LB |
| EAN or UPC | 7316570132373 |

