- Duplex Set
- 60 mm ID x 110 mm OD x 22 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| O.D. Type | Straight |
| Outer Ring Width | 22 mm |
| Material | Steel |
| Limiting Speed - Grease | 13000 rpm |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Cage Material | Phenolic |
| Bearing Arrangement | Universal |
| Lubricant | Oil Preservative |
| Preload Level | Light |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 20000 rpm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 11914 lbf |
| Contact Angle | 15° |
| Width of Set | 44 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Ball Material | Steel |
| I.D. | 60 mm |
| Series | 7200 |
| Seal Material | None |
| Bearing Type | Single Row Angular Contact |
| Inner Ring Width | 22 mm |
| Dynamic Load Rating | 15196 lbf |
| O.D. | 110 mm |
| Weight | 3.658 LB |
| EAN or UPC | 7316576626357 |

