- Angular Contact Radial Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 66 mm Width
| O.D. | 110 mm |
| Static Load Rating | 139.5 kN |
| Inch/Metric | Metric |
| Series | 7200 |
| Width | 66.000 mm |
| Bearing Type | Angular Contact Radial |
| Bore Type | Cylindrical |
| Contact Angle | 15 Degree |
| Outer Ring Width | 2.6 in, 66 mm |
| I.D. | 60 mm |
| Type | 2-Point |
| Material | Steel |
| Tolerance | Class (P4A) |
| Ring Style | One-Piece |
| Cage Material | Non-Metallic |
| Inner Ring Width | 2.6 in, 66 mm |
| O.D. Type | Cylindrical |
| Preload Level | Moderate |
| Dynamic Load Rating | 123.55 kN |
| Relubrication Feature | Without |
| Flush Ground | Yes |
| Weight | 5.485 LB |
| EAN or UPC | 7316575958190 |

