- Angular Contact Radial Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Preload Level | Light |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Series | 7200 |
| Contact Angle | 25 Degree |
| Ring Style | One-Piece |
| Type | 2-Point |
| Material | Steel |
| Tolerance | Class (P4A) |
| Bearing Type | Angular Contact Radial |
| Width | 22.000 mm |
| I.D. | 60 mm |
| Cage Material | Non-Metallic |
| Static Load Rating | 45 kN |
| Flush Ground | Yes |
| Outer Ring Width | 0.87 in, 22 mm |
| Dynamic Load Rating | 55.3 kN |
| Inner Ring Width | 0.87 in, 22 mm |
| Relubrication Feature | Without |
| Weight | 1.828 LB |
| EAN or UPC | 7316570055856 |

