Skip to content Skip to navigation menu
High Precision Angular Contact Ball Bearing

7211CD/P4ADGBVT105

High Precision Angular Contact Ball Bearing
Item #101566819
  • Duplex Set
  • 55 mm ID x 100 mm OD x 21 mm Wide
  • 15° Contact Angle
  • Medium Preload
  • Universal Arrangement
  • Extra Precision (ABEC 7 - 9)
+ Show More + Show Less
High Precision Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Duplex Set
  • 55 mm ID x 100 mm OD x 21 mm Wide
  • 15° Contact Angle
  • Medium Preload
  • Universal Arrangement
No. in Set Duplex Set
Cage Material Phenolic
Seal Type Unsealed
O.D. 100 mm
Lubricant Oil Preservative
O.D. Type Straight
Width of Set 42 mm
Precision Level Extra Precision (ABEC 7 - 9)
Bearing Type Single Row Angular Contact
Material Steel
I.D. 55 mm
Radial Internal Clearance Specification Normal Clearance
Contact Angle 15°
Ball Material Steel
Seal Material None
Enclosure Open
Bearing Arrangement Universal
Outer Ring Width 21 mm
Preload Level Medium
Inner Ring Width 21 mm
Bore Type Round Bore, Metric Type
Weight 2.784 LB
EAN or UPC 7316570598025
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison