- Duplex Set
- 55 mm ID x 100 mm OD x 21 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| Ball Material | Steel |
| Limiting Speed - Grease | 14000 rpm |
| O.D. | 100 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. Type | Straight |
| Material | Steel |
| Dynamic Load Rating | 12431 lbf |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Seal Material | None |
| Outer Ring Width | 21 mm |
| Origin | Single Row Angular Contact |
| Series | 7200 |
| Width of Set | 42 mm |
| Inch/Metric | Metric |
| Bearing Type | Single Row Angular Contact |
| Cage Material | Phenolic |
| Contact Angle | 15° |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Enclosure | Open |
| Preload Level | Light |
| Static Load Rating [Max] | 9666 lbf |
| Inner Ring Width | 21 mm |
| I.D. | 55 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Duplex Set |
| Limiting Speed - Oil | 22000 rpm |
| Bearing Arrangement | Universal |
| Weight | 2.743 LB |
| EAN or UPC | 7316576625985 |

