- Angular Contact Radial Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 40 mm Width
| Bearing Type | Angular Contact Radial |
| Static Load Rating | 68 kN |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.57 in, 40 mm |
| Type | 2-Point |
| Dynamic Load Rating | 72.74 kN |
| O.D. | 90 mm |
| I.D. | 50 mm |
| Material | Steel |
| Outer Ring Width | 1.57 in, 40 mm |
| Width | 40.000 mm |
| Relubrication Feature | Without |
| Ring Style | One-Piece |
| Series | 7200 |
| O.D. Type | Cylindrical |
| Preload Level | Light |
| Cage Material | Non-Metallic |
| Tolerance | Class (P4A) |
| Contact Angle | 15 Degree |
| Weight | 0.92 KG |
| EAN or UPC | 7316570578201 |

