
- Radial Shaft Seal
- 720 mm Shaft Diameter
- 784 mm Housing Bore Diameter
- 23 mm Width
Shaft Dia. | 720 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 784 mm |
Lip Type | Non-Split |
Weight | 11.553 LB |
EAN or UPC | 85311393669 |

Shaft Dia. | 720 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 784 mm |
Lip Type | Non-Split |
Weight | 11.553 LB |
EAN or UPC | 85311393669 |