- Radial Shaft Seal
- 720 mm Shaft Diameter
- 784 mm Housing Bore Diameter
- 23 mm Width
| Shaft Dia. | 720 mm |
| Housing Bore Dia. | 784 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 11.542 LB |
| EAN or UPC | 85311393652 |
| Shaft Dia. | 720 mm |
| Housing Bore Dia. | 784 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 11.542 LB |
| EAN or UPC | 85311393652 |