- Radial Shaft Seal
- 720 mm Shaft Diameter
- 770 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 770 mm |
| Shaft Dia. | 720 mm |
| Lip Type | Non-Split |
| Weight | 11.377 LB |
| EAN or UPC | 85311193528 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 770 mm |
| Shaft Dia. | 720 mm |
| Lip Type | Non-Split |
| Weight | 11.377 LB |
| EAN or UPC | 85311193528 |