- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Static Load Rating | 31 kN |
| Cage Material | Non-Metallic |
| Series | 7200 |
| Preload Level | Medium |
| Seal Material | None |
| Bearing Arrangement | Universal |
| Ring Style | One-Piece |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Relubrication Feature | Without |
| Width of Set | 19 mm |
| Contact Angle | 15° |
| Bearing Type | Angular Contact Radial |
| Ball Material | Steel |
| Inner Ring Width | 19 mm |
| Type | 2-Point |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 42.3 kN |
| Enclosure | Open |
| Width | 19.000 mm |
| Flush Ground | Yes |
| Tolerance | Class (P4A) |
| Seal Type | Unsealed |
| Material | Steel |
| O.D. | 85 mm |
| Outer Ring Width | 19 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Weight | 1.88 LB |
| EAN or UPC | 7316570989205 |

