- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 76 mm Width
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| O.D. | 85 mm |
| Material | Steel |
| Inner Ring Width | 2.99 in, 76 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 2.99 in, 76 mm |
| Tolerance | Normal (PN) |
| Flush Ground | No |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Contact Angle | 40 Degree |
| Bore Type | Cylindrical |
| Preload Level | Special |
| Cage Material | Non-Metallic |
| Width | 76.000 mm |
| I.D. | 45 mm |
| Rows of Balls | Multi |
| Series | 7200 |
| Weight | 3.704 LB |
| EAN or UPC | 7316571328409 |

