Skip to content Skip to navigation menu
SKF7208 ACD/P4ATBTA

7208 ACD/P4ATBTA

High Precision Angular Contact Ball Bearing
Item #101815705
  • Triplex Set
  • 40 mm ID x 80 mm OD x 18 mm Wide
  • 25° Contact Angle
  • Light Preload
  • Back-to-Back / Tandem Arrangement
  • Extra Precision (ABEC 7 - 9)
+ Show More + Show Less
SKF7208 ACD/P4ATBTA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Triplex Set
  • 40 mm ID x 80 mm OD x 18 mm Wide
  • 25° Contact Angle
  • Light Preload
  • Back-to-Back / Tandem Arrangement
Bore Type Round Bore, Metric Type
Cage Material Phenolic
Seal Type Unsealed
O.D. Type Straight
Material Steel
Bearing Arrangement Back-to-Back / Tandem
Precision Level Extra Precision (ABEC 7 - 9)
Ball Material Steel
Origin Single Row Angular Contact
Preload Level Light
Inner Ring Width 18 mm
I.D. 40 mm
O.D. 80 mm
Outer Ring Width 18 mm
Bearing Type Single Row Angular Contact
Enclosure Open
No. in Set Triplex Set
Seal Material None
Lubricant Oil Preservative
Radial Internal Clearance Specification Normal Clearance
Width of Set 54 mm
Contact Angle 25°
Weight 2.533 LB
EAN or UPC 7316577305725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison