- Duplex Set
- 35 mm ID x 72 mm OD x 17 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Seal Material | None |
| Cage Material | Phenolic |
| Width of Set | 34 mm |
| Material | Steel |
| Contact Angle | 15° |
| Ball Material | Ceramic |
| O.D. Type | Straight |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| O.D. | 72 mm |
| Outer Ring Width | 17 mm |
| Seal Type | Unsealed |
| I.D. | 35 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Inner Ring Width | 17 mm |
| Weight | 1.29 LB |
| EAN or UPC | 7316570520453 |

